Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 7inH, 5inW, PK12

  • Mfr # DB712W-6

  • Zoro # G3338940


product price: $60.89
/pk 12, $5.07/ea

Key Features

Material
Vinyl
Overall Height
7 in
Character Height
7 in
Character Type
Numbers
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB712W-6
Zoro #
G3338940
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Character Height
7 in
Overall Width
5 in
Character Width
5 in

Details

Item
Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
12
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) Packs
Markers per Card
1
Package Type
Card
Magnetic/Nonmagnetic
Nonmagnetic
Character
6
Number of Cards
12
Color
White
Legend Color
White
Glow-in-the-Dark
No
Embossed
No
Application
General Identification, USCG
Adhesive Type
Permanent Adhesive
Characters Included
6
Meets USCG Registration Guidelines
Yes
Character Color Gradient
Solid Color

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 7 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.