Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabelSet, Vinyl, 3inH, 1-1/4inW, PK200

  • Mfr # 3SCWP20

  • Zoro # G4572237


product price: $111.99
/pk 200, $0.56/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
White
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SCWP20
Zoro #
G4572237
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
Number Kit
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
200
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Set of 0 to 9 Characters
Glow-in-the-Dark
No
Legend Color
White
Standards
USCG Approved
Color
White
Magnetic/Nonmagnetic
Nonmagnetic
Character
9
Markers per Card
1
Number of Cards
200
Package Type
Card
Embossed
No
Character Color Gradient
Solid Color
Application
General Identification, USCG
Meets USCG Registration Guidelines
Yes
Adhesive Type
Permanent Adhesive
Characters Included
0 to 9

Description

Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Dyer, Includes (10) Set of 0 to 9 Characters, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.