NumberLabelSet, Vinyl, 3inH, 1-1/4inW, PK300

  • Mfr # 3SCWP30

  • Zoro # G4572228


product price: $169.99
/pk 300, $0.57/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
White
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SCWP30
Zoro #
G4572228
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
300
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(30) Set of 0 to 9 Characters
Character
0-9
Glow-in-the-Dark
No
Standards
USCG Approved
Magnetic/Nonmagnetic
Nonmagnetic
Number of Cards
300
Color
White
Legend Color
White
Package Type
Card
Markers per Card
1
Embossed
No
Application
General Identification, USCG
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
Yes
Characters Included
0 to 9

Description

Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Dyer, Includes (30) Set of 0 to 9 Characters, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.