Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Placard, White, Plastic, PK2

  • Mfr # G115064

  • Zoro # G3341698


product price: $26.99
/pk 2, $13.50/ea

Key Features

Includes
2 Placards
Color
White
Number of Pieces
2
Material
Plastic
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G115064
Zoro #
G3341698
UPC #
632194115064
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
4 in
Character Width
24 in
Character Height
4 in

Details

Item
Placard
Includes
2 Placards
Color
White
Number of Pieces
2
Material
Plastic
Placard Style
Placard
Number of Cards
0
Background Color
White
Visibility
Standard
Character Color
White

Description

The Hardline Products G115064 Placard is the perfect tool for your signage needs. It has a 4" width and 24" height. It is white in color. The placard comes with two plaques for your convenience. The Hardline Products G115064 Placard will help you accomplish any job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.