Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHI700EC 700 Series 3 in. LetterNumber Kit White

  • Mfr # 3003.1943

  • Zoro # G816348560


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3003.1943
Zoro #
G816348560
UPC #
-
Country of Origin
China

Description

Features Letter & number kit for both sides of vessel Use on boats or personal watercraft Made from 4mil outdoor vinyl with super-stick adhesive Solid color in block font Peel and apply Made from lead free inks Choose a color combination that contrasts with the background of your application area Specifications Color: White Size: 3 Dimension: 11 H x 0.75 W x 4.75 L Weight: 0.85 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.