Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio

  • Mfr # 4004-BG10

  • Zoro # G3913454


product price: $33.59
/pk 10, $3.36/ea

Key Features

Type
Water Clear One Time Use
Application
For Maintenance and Repair Or Use As A Coating, For Example Over Optical Fibers
Color
Clear
For Use On
Ceramic, Glass, Metal, Wood
Container Type
Jar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4004-BG10
Zoro #
G3913454
UPC #
-
Country of Origin
United States

Dimensions

Size
3.5 g

Details

Item
Epoxy Adhesive
Type
Water Clear One Time Use
Application
For Maintenance and Repair Or Use As A Coating, For Example Over Optical Fibers
Color
Clear
For Use On
Ceramic, Glass, Metal, Wood
Container Type
Jar
Functional Cure
8 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
2,400 psi
Temp. Range
0 Degrees to 180 Degrees
Working Time
2 hr
Series
Double/Bubble Water-Clear-Transparent
Structural Adhesive Type
Epoxy Adhesive
Work Life
1 hr
Epoxy Container
Packet
Temp. Range (F)
0 Degrees to 180 Degrees
Epoxy Color
Clear
Coverage
0.11 to 0.25 sq ft
Epoxy Max. Temp
199 Degrees F and Below
Application Method
Mixing Stick
Resin Type
Epoxy
Hardness at Full Cure
85 Shore D
Maximum Viscosity
14,000 cps
Cured Color
Clear
Minimum Performance Temperature
0 Degrees F
VOC Content Weight Percentage
0%
Interior/Exterior
Interior/Exterior
Water Resistance
Water-Resistant
Maximum Performance Temperature
180 Degrees F
Resin Color
Clear
Minimum Viscosity
14,000 cps
Alternate Product Name
Double/Bubble(R) Clear Impact Resistant Epoxy
Materials Bonded
Ceramic, Glass, Metal, Porcelain, Wood
Features
Chemical Resistant
Full Cure Time
24 hr
Hardener Color
Light Amber
Primary Applications
General Purpose
Cure Method
Ambient
Non-Sagging
No
Low Odor
Yes
Standards
ISO 9001:2000
Marine Grade
Yes
Included Components
Resin and Hardener
Maximum Application Temperature
180 Degrees F
Total Volume
3.5 g
VOC Content Weight
2.65 g/L, 28.9 g/L
Weight
19.8 oz
Container Type - Adhesives
Packet

Description

Epoxy Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color Clear, Features Chemical Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Glass, Metal, Porcelain, Wood, VOC Content Weight 2.65 g/L, 28.9 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 2 hr, Maximum Application Temperature 180 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.