Hot Melt Adhesive, Double/Bubble D-85 Series, White, Packet, 10 PK, 1:01 Mix Ratio

  • Mfr # 4023-BG10

  • Zoro # G4952945


product price: $34.36
/pk 10, $3.44/ea

Key Features

Type
Semi-Rigid, One Time Use
Application
For Maintenance and Repair Of Urethane Parts
Color
White
For Use On
Rubber
Container Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4023-BG10
Zoro #
G4952945
UPC #
-
Country of Origin
United States

Dimensions

Size
3.5 g

Details

Item
Hot Melt Adhesive
Type
Semi-Rigid, One Time Use
Application
For Maintenance and Repair Of Urethane Parts
Color
White
For Use On
Rubber
Container Type
Packet
Functional Cure
1 hr
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
4,105 psi
Temp. Range
0 Degrees to 200 Degrees
Working Time
5 min
Series
Double/Bubble D-85
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Structural Adhesive Type
Urethane Adhesive
Epoxy Container
Packet
Coverage
0.11 to 0.25 sq ft
Temp. Range (F)
0 Degrees to 200 Degrees
Work Life
5 min
Epoxy Color
White
Resin Type
Urethane
Application Method
Mixing Stick
Alternate Product Name
Double/Bubble(R) Semi-Flexible, High Shear Strength Urethane
Marine Grade
Yes
Non-Sagging
No
Minimum Performance Temperature
0 Degrees F
Features
Fast-Setting, Impact Resistant
Standards
ISO 9001:2000
Included Components
Resin and Hardener
VOC Content Weight Percentage
0%
Maximum Performance Temperature
200 Degrees F
Total Volume
3.5 g
Resin Color
Cream
Hardness at Full Cure
85 Shore D
Materials Bonded
Rubber
Interior/Exterior
Interior/Exterior
Cure Method
Ambient
VOC Content Weight
42.22 g/L, 61.04 g/L
Primary Applications
Rubber
Maximum Viscosity
11,000 cps
Full Cure Time
24 hr
Maximum Application Temperature
200 Degrees F
Peel Strength
10 lb/in
Hardener Color
Light Amber
Minimum Viscosity
11,000 cps
Water Resistance
Water-Resistant
Low Odor
Yes
Cured Color
White
Weight
460.8 oz
Container Type - Adhesives
Packet

Description

Urethane Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color White, Features Fast-Setting, Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Rubber, VOC Content Weight 42.22 g/L, 61.04 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 5 min, Maximum Application Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.