Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A3675 Satco Incandescent Decorative Lamp Ca9 0.5, 40 Watt, Clear

  • Mfr # 2474099

  • Zoro # G016043692


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2474099
Zoro #
G016043692
UPC #
45923036781
Country of Origin
China

Description

Features -Type - Decorative incandescent -Lamp Shape - CA9.1/2 -Voltage - 130 -Base - Candelabra -Brass - Base -Watts - 40 -ANSI Base - E26 -Lamp Code - 40CA9.1/2 -Finish - Clear -MOL In Inches - 3.9375 in. -MOD In Inches - 1.19 in. -Filament - CC-2V -Initial Lumens - 370 -Average Rated Hours - 2500 -25 Per Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.