Zoro Homepage

Circuit Breaker, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # 156220

  • Zoro # G603920955


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156220
Zoro #
G603920955
UPC #
783643083936
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated

Description

Siemens space saving, plug in circuit breakers are intended for use in Siemens EQ, Siemens Ultimate, ITE, and Gould load centers and meter combinations that are rated to accept type QT breakers. Check wiring diagram to confirm.

  • Two 20-Amp double pole
  • Quadplex 1/2 in. frame
  • Plug in type
  • Space Saving
  • UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.