Zoro Homepage

RP0495-CH Fast Mount Closet-Max Shelf And Rod Bracket; Heavy-Duty - Chrome

  • Mfr # 2492088

  • Zoro # G204133570


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2492088
Zoro #
G204133570
UPC #
077355080261
Country of Origin
China

Description

Features
  • John Sterling Closet Max Chrome Heavy Duty Shelf and Rod Bracket
  • Able to support up to 500 lb. when properly installed in wall studs
  • Supports shelves 11 in. to 15 in.
  • Deep, unique hook support system snap-in closet pole
  • Hook works with 1-1/4 in. and 1-5/16 in. poles
  • Solid steel body with a rich chrome plated finish
  • 2 per pack
  • Pack of 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.