Zoro Homepage

1-1/2" Length Chrome Cam Lock - Keyed Alike

  • Mfr # 78739CH

  • Zoro # G903927944


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Finish
Chrome
Material
Steel
Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78739CH
Zoro #
G903927944
UPC #
840002532990
Country of Origin
China

Dimensions

Length
1-1/2"

Details

Finish
Chrome
Material
Steel

Description

• Fork cam and 3/8” offset cam for flush applications • 90 degree angle of rotation • Body mounts with hex nut and prong washer into 3/4” (19 mm) diameter hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.