Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Length Chrome Cam Lock - Keyed Alike

  • Mfr # 68639CH

  • Zoro # G203847447


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Finish
Chrome
Material
Steel
Length
1-1/8" (28 mm)
Includes
2 keys included per bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68639CH
Zoro #
G203847447
UPC #
843512060793
Country of Origin
China

Dimensions

Length
1-1/8" (28 mm)

Details

Finish
Chrome
Material
Steel
Includes
2 keys included per bag

Description

• Fork cam and 3/8” offset cam for flush applications • 90 degree angle of rotation • Body mounts with hex nut and prong washer into 3/4” (19 mm) diameter hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.