Zoro Homepage

1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Satin Nickel

  • Mfr # HRB01-SN

  • Zoro # G603927954


product price: $7.99
/ea

Key Features

Material
Zinc
Includes
8X346-B screws included
Finish
Satin Nickel
Length (In.)
1-7/16"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB01-SN
Zoro #
G603927954
UPC #
843512020049
Country of Origin
China

Dimensions

Length (In.)
1-7/16"
Width
2-1/2"

Details

Material
Zinc
Includes
8X346-B screws included
Finish
Satin Nickel

Description

• Rail Bracket Measures 2-3/8" x 13/16" • Screws Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products