
10-5/8" Wx1/4"Dx4"H Left Maple Acanthus Appliqué
Mfr # APL-11-L-MP
Zoro # G803852452
product price: $37.85
/eaKey Features
Height
4"
Finish
Unfinished
Width
10-5/8"
Material
Hard Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APL-11-L-MP
Zoro #
G803852452
UPC #
843512010323
Country of Origin
Viet Nam
Dimensions
Height
4"
Width
10-5/8"
Details
Finish
Unfinished
Material
Hard Maple
Description
Acanthus is the archetype of opulent design elements. Incorporating Acanthus designs in a room adds an element of grandeur that's unparalleled. For additional design elements to add to a project, this left Maple Acanthus onlay pairs well with other Acanthus pieces. Overall measurements: 10-5/8" W x 1/4" D x 4" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.