Zoro Homepage

10-5/8 Wx1/4Dx4H Right Maple Acanthus Applique

  • Mfr # APL-11-R-MP

  • Zoro # G603852447


product price: $37.85
/ea

Key Features

Height
4"
Material
Hard Maple
Width
10-5/8"
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL-11-R-MP
Zoro #
G603852447
UPC #
843512010354
Country of Origin
Viet Nam

Dimensions

Height
4"
Width
10-5/8"

Details

Material
Hard Maple
Finish
Unfinished

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus designs in a room adds an element of grandeur that's unparalleled. For additional design elements to add to a project, this right Maple Acanthus onlay pairs well with other Acanthus pieces. Overall measurements: 10-5/8" W x 1/4" D x 4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.