
105 Degree 1" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels
Mfr # 3391-000
Zoro # G503848311
product price: $1.99
/eaSold in multiples of 4 for $7.96
Key Features
Material
Steel
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3391-000
Zoro #
G503848311
UPC #
840002530453
Country of Origin
China
Details
Material
Steel
Finish
Polished Nickel
Description
• Market proven economical standard duty compact hinge • One piece compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.