Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides

  • Mfr # 303FU10

  • Zoro # G503802344


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
Zinc
Material
Steel
Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303FU10
Zoro #
G503802344
UPC #
843512043819
Country of Origin
China

Dimensions

Height
45 mm

Details

Finish
Zinc
Material
Steel

Description

• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.