
110 Degree 15 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels
Mfr # 1750.0280.25
Zoro # G103848391
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material
Steel
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1750.0280.25
Zoro #
G103848391
UPC #
840002552875
Country of Origin
China
Details
Material
Steel
Finish
Polished Nickel
Description
• Patented integrated soft-close European hinge with the ability to fine tune closing speed based on the size and weight of the door • Heavy duty spring and linkage system • Grade 2 ANSI/BHMA certified to ANSI 100,000 cycles • 15 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.