Zoro Homepage

12-1/4" Wx1/4"Dx3"H Left Maple Acanthus Appliqué

  • Mfr # APL-10-L-MP

  • Zoro # G903852444


product price: $41.59
/ea

Key Features

Material
Hard Maple
Height
3"
Width
12-1/4"
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL-10-L-MP
Zoro #
G903852444
UPC #
843512010194
Country of Origin
Viet Nam

Dimensions

Height
3"
Width
12-1/4"

Details

Material
Hard Maple
Finish
Unfinished

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus designs in a room adds an element of grandeur that's unparalleled. For additional design elements to add to a project, this left Maple Acanthus onlay pairs well with other Acanthus pieces. Overall measurements: 12-1/4" W x 1/4" D x 3" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.