
12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides
Mfr # 300FU12
Zoro # G803853138
product price: $63.09
/eaKey Features
Finish
Zinc
Height
2"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300FU12
Zoro #
G803853138
UPC #
843512074233
Country of Origin
China
Dimensions
Height
2"
Details
Finish
Zinc
Material
Steel
Description
• Perfect slide for file drawers, wide drawers or any application where weight is a concern • Grade 1 ANSI/BHMA certified with 200 lb static weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.