Zoro Homepage

12"x18" Prime Coat Workstation Bracket Sold by the Pair

  • Mfr # WB12-PR

  • Zoro # G603853338


product price: $54.49
/ea

Key Features

Material
Steel
Height (In.)
18"
Finish
Prime Coat
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB12-PR
Zoro #
G603853338
UPC #
840002533553
Country of Origin
China

Dimensions

Height (In.)
18"
Length
12"

Details

Material
Steel
Finish
Prime Coat

Description

• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.