
12"x18" White Workstation Bracket Sold by the Pair
Mfr # WB12-WH
Zoro # G903853328
product price: $54.49
/eaKey Features
Material
Steel
Height (In.)
18"
Length
12"
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB12-WH
Zoro #
G903853328
UPC #
840002533560
Country of Origin
China
Dimensions
Height (In.)
18"
Length
12"
Details
Material
Steel
Finish
White
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.