
14" (Actual 350 mm) Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FU14
Zoro # G203802361
product price: $9.30
/eaKey Features
Finish
Zinc
Height
45 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303FU14
Zoro #
G203802361
UPC #
843512043833
Country of Origin
China
Dimensions
Height
45 mm
Details
Finish
Zinc
Material
Steel
Description
• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.