15" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount

  • Mfr # MDB500-185-15GR

  • Zoro # G003802325


product price:  $92.79
/ea
Free Shipping & Returns

Key Features

Finish
Grey
Material
Steel
Height
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDB500-185-15GR
Zoro #
G003802325
UPC #
840002532938
Country of Origin
China

Dimensions

Height
7-1/4"

Details

Finish
Grey
Material
Steel

Description

• Thin profile, double wall metal drawer box system built onto full extension Dura-Close synchronized soft-close 100 lb dynamic capacity undermount slides • Solid steel construction with grey powder coat finish • Front cams for vertical and horizontal drawer front adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.