Zoro Homepage

15 lb. Brown Double Magnetic Catch with Bronze Strike and Screws

  • Mfr # 50622

  • Zoro # G703927960


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Finish
White
Length
73 mm
Width
20.5 mm
Height
12.7 mm
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50622
Zoro #
G703927960
UPC #
843512027284
Country of Origin
China

Dimensions

Length
73 mm
Width
20.5 mm
Height
12.7 mm

Details

Finish
White
Material
Plastic

Description

• Pack contents : 2 strike plates, 1 catch, 2 pcs #5 x 5/8 flat head screws, 2 pcs #6 x 3/4" pan head screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.