
15" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-500-15
Zoro # G703802366
product price: $28.30
/eaKey Features
Finish
Zinc
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USE58-500-15
Zoro #
G703802366
UPC #
840002532709
Country of Origin
China
Details
Finish
Zinc
Material
Steel
Description
• Patented gear drive synchronized mechanism keeps slides aligned and helps eliminate wiggle • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening pull force with lubricated rollers for effortless smooth operation • Grade 1 ANSI/BHMA certified ANSI 50,000 cycles with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.