Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Wide 86" Tall Chrome Wire Soft-close Pantry Swingout

  • Mfr # CPSO1586SC

  • Zoro # G003886929


product price: $1,561.73
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPSO1586SC
Zoro #
G003886929
UPC #
843512071850
Country of Origin
Taiwan, Province of China

Description

This Pantry Swingout is a head-turner! Designed for easy access of rear pantry items, this pantry unit pulls out of the cabinet and then swings 90 degrees left or right, achieving full access of pantry items. With chrome wire and clear acrylic shelf liners, easily view everything in your pantry. The shelf liners make a smooth shelf surface and have a non-slip surface to keep items from shifting excessively. Soft-close slides add to the smoothness of the unit. Built-in stop prevents unit from rotating before fully pulled out of the cabinet and cannot be pushed back in cabinet while rotated so cannot hit and damage cabinet. Comes with five wire baskets that are adjustable to fully customize to individual storage needs. Integrated door mounting brackets for easy mounting of pantry cabinet door. For 15" wide opening with height is adjustable 73-1/4" to 86-5/8". 175 lb total weight capacity. Ships in three boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.