Zoro Homepage

16" (400 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack

  • Mfr # 2040

  • Zoro # G503802337


product price: $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Finish
White
Material
Steel
Height
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040
Zoro #
G503802337
UPC #
843512073885
Country of Origin
China

Dimensions

Height
1-7/16"

Details

Finish
White
Material
Steel

Description

• 75 lb load rating • Side or bottom mounting style for frameless and face frame cabinetry • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Self-closing with positive stop prevents drawer bounce-back and roll out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.