
16" White Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-16WH
Zoro # G303853331
product price: $16.45
/eaKey Features
Material
Steel
Length
16"
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5460-16WH
Zoro #
G303853331
UPC #
840002532983
Country of Origin
China
Dimensions
Length
16"
Details
Material
Steel
Finish
White
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.