Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" (450mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack

  • Mfr # 5045

  • Zoro # G603802343


product price: $4.99
/ea
Sold in multiples of 25 for $124.75

Key Features

Finish
White
Material
Steel
Height
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5045
Zoro #
G603802343
UPC #
843512075506
Country of Origin
China

Dimensions

Height
1-7/16"

Details

Finish
White
Material
Steel

Description

18" (450 mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mount Epoxy Slide, Builder Pack • 3/4 extension slide travel with 75 lb load rating • Self-closing with positive stop prevents drawer bounce-back and roll out • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Side or bottom mounting style for frameless and face frame cabinetry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.