
18" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount
Mfr # MDB500-185-18GR
Zoro # G403802345
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Height
7-1/4"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDB500-185-18GR
Zoro #
G403802345
UPC #
840002533607
Country of Origin
China
Dimensions
Height
7-1/4"
Details
Finish
Grey
Material
Steel
Description
• Thin profile, double wall metal drawer box system built onto full extension Dura-Close synchronized soft-close 100 lb dynamic capacity undermount slides • Solid steel construction with grey powder coat finish • Front cams for vertical and horizontal drawer front adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.