
18"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-200-18
Zoro # G203802309
product price: $55.38
/eaKey Features
Finish
Zinc
Height
45 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-200-18
Zoro #
G203802309
UPC #
840002547253
Country of Origin
China
Dimensions
Height
45 mm
Details
Finish
Zinc
Material
Steel
Description
• Push to open is designed for a clean modern look or where decorative hardware is not desired • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Grade 1 ANSI/BHMA certified with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.