
18"Hvy Dty Dura Close EZ Open Soft-Close 100lb Full Extension Side Mnt Ball Bearing Slides
Mfr # 303-300-18-R
Zoro # G303853157
product price: $30.69
/eaKey Features
Finish
Zinc
Height
45 mm
Width
0.957"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-300-18-R
Zoro #
G303853157
UPC #
843512078873
Country of Origin
China
Dimensions
Height
45 mm
Width
0.957"
Details
Finish
Zinc
Material
Steel
Description
18" Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack • Full Extension Heavy Duty Dura Close Soft-close slide with relaxed pull force and ease of opening • Cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out • Grade 1 ANSI/BHMA certified with100 lb static weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.