Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18"x24" Prime Coat Workstation Bracket Sold by the Pair

  • Mfr # WB18-PR

  • Zoro # G403853293


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height (In.)
24"
Finish
Prime Coat
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB18-PR
Zoro #
G403853293
UPC #
840002534208
Country of Origin
China

Dimensions

Height (In.)
24"
Length
18"

Details

Material
Steel
Finish
Prime Coat

Description

• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.