Zoro Homepage

2-3/4" Wx2-3/4"Dx42"H Cherry Beaded Corner Post

  • Mfr # CP-3-42CH

  • Zoro # G203848901


product price: $288.18
/ea
Free Shipping & Returns

Key Features

Material
Cherry
Finish
Unfinished
Height
42"
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-3-42CH
Zoro #
G203848901
UPC #
843512016257
Country of Origin
Viet Nam

Dimensions

Height
42"
Width
2-3/4"

Details

Material
Cherry
Finish
Unfinished

Description

A simple and elegantly carved bead frames the corner of this Cherry post. This simple design adds a touch of elegance that's needed to complete a furniture piece such as a table, island or stair rail. Overall measurements: 2-3/4" W x 2-3/4" D x 42" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.