Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4" Wx2-3/4"Dx42"H Maple Grape Corner Post

  • Mfr # CP-2-42MP

  • Zoro # G003848767


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Width
2-3/4"
Finish
Unfinished
Material
Hard Maple
Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-2-42MP
Zoro #
G003848767
UPC #
843512016134
Country of Origin
Viet Nam

Dimensions

Width
2-3/4"
Height
42"

Details

Finish
Unfinished
Material
Hard Maple

Description

Bring a sense of earthy elegance into your home with grapes and vines. Inspired by the rolling vineyards of wine country, the elegantly carved grape clusters with flourishing leaves and vines bring new life into a space. The carved features on this Maple post add a touch of elegance that's needed to complete a furniture piece such as a table, island, or stair rail. Overall measurements: 2-3/4" W x 2-3/4" D x 42" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.