Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4" Wx2-3/4"Dx96"H Cherry Beaded Corner Post

  • Mfr # CP-3-96CH

  • Zoro # G703848609


product price: $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
96"
Material
Cherry
Finish
Unfinished
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-3-96CH
Zoro #
G703848609
UPC #
843512016318
Country of Origin
Viet Nam

Dimensions

Height
96"
Width
2-3/4"

Details

Material
Cherry
Finish
Unfinished

Description

A simple and elegantly carved bead frames the corner of this Cherry post. This simple design adds a touch of elegance that's needed to complete a furniture piece such as a table, island or stair rail. Overall measurements: 2-3/4" W x 2-3/4" D x 96" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.