
2-3/4" Wx2-3/4"Dx96"H Maple Grape Corner Post
Mfr # CP-2-96HMP
Zoro # G603848945
product price: $792.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height
96"
Width
2-3/4"
Material
Hard Maple
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-2-96HMP
Zoro #
G603848945
UPC #
843512016196
Country of Origin
Viet Nam
Dimensions
Height
96"
Width
2-3/4"
Details
Material
Hard Maple
Finish
Unfinished
Description
Bring a sense of earthy elegance into your home with grapes and vines. Inspired by the rolling vineyards of wine country, the elegantly carved grape clusters with flourishing leaves and vines bring new life into a space. The carved features on this Maple post add a touch of elegance that's needed to complete a furniture piece such as a table, island, or stair rail. Overall measurements: 2-3/4" W x 2-3/4" D x 96" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.