
20" (500 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack
Mfr # 2050
Zoro # G503802269
product price: $3.99
/eaSold in multiples of 25 for $99.75
Key Features
Finish
White
Height
1-7/16"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2050
Zoro #
G503802269
UPC #
843512074059
Country of Origin
China
Dimensions
Height
1-7/16"
Details
Finish
White
Material
Steel
Description
• 75 lb load rating • Side or bottom mounting style for frameless and face frame cabinetry • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Self-closing with positive stop prevents drawer bounce-back and roll out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.