
20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack
Mfr # 5050
Zoro # G103802270
product price: $5.79
/eaSold in multiples of 25 for $144.75
Key Features
Finish
White
Height
1-7/16"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050
Zoro #
G103802270
UPC #
843512075551
Country of Origin
China
Dimensions
Height
1-7/16"
Details
Finish
White
Material
Steel
Description
20" (500 mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mount Epoxy Slide, Builder Pack • 3/4 extension slide travel with 75 lb load rating • Self-closing with positive stop prevents drawer bounce-back and roll out • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Side or bottom mounting style for frameless and face frame cabinetry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.