Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Wx2-1/2"Dx3/16"H Countertop Support

  • Mfr # CTOPSUP20

  • Zoro # G103853654


product price: $35.39
/ea

Key Features

Finish
Black
Material
Steel
Description/Special Features
Create a floating countertop or bar top with concealed support brackets. This support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Designed with offset countersunk screw holes, the countertop support bracket provides the user the most optimal installation results.
Height (In.)
3/16"
Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTOPSUP20
Zoro #
G103853654
UPC #
843512073281
Country of Origin
China

Dimensions

Height (In.)
3/16"
Width
20"

Details

Finish
Black
Material
Steel
Description/Special Features
Create a floating countertop or bar top with concealed support brackets. This support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Designed with offset countersunk screw holes, the countertop support bracket provides the user the most optimal installation results.

Description

Create a floating countertop or bar top with concealed support brackets. This support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Designed with offset countersunk screw holes, the countertop support bracket provides the user the most optimal installation results. Overall measurements: 20" W x 2-1/2" D x 3/16" H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.