Zoro Homepage

20" Wx3/4"Dx5-3/4"H Maple Art Nouveau Onlay

  • Mfr # ONL-04-20MP

  • Zoro # G403852395


product price: $106.04
/ea
Free Shipping & Returns

Key Features

Height
5-3/4"
Material
Hard Maple
Features
The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
Finish
Unfinished
Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONL-04-20MP
Zoro #
G403852395
UPC #
843512010057
Country of Origin
Viet Nam

Dimensions

Height
5-3/4"
Width
20"

Details

Material
Hard Maple
Features
The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
Finish
Unfinished

Description

The Art Nouveau style is represented in this Maple onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. Overall measurements: 20" W x 3/4" D x 5-3/4" H. © Hardware Resources **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.