Zoro Homepage

20" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards

  • Mfr # 5460-20

  • Zoro # G903853281


product price: $19.95
/ea

Key Features

Material
Steel
Finish
Zinc
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5460-20
Zoro #
G903853281
UPC #
840002533768
Country of Origin
China

Dimensions

Length
20"

Details

Material
Steel
Finish
Zinc

Description

• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • ANSI/BHMA A156.9-2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.