21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount

  • Mfr # MDB500-089-21GR

  • Zoro # G403802277


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
Grey
Height
3-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDB500-089-21GR
Zoro #
G403802277
UPC #
840002533966
Country of Origin
China

Dimensions

Height
3-1/2"

Details

Finish
Grey
Material
Steel

Description

• Thin profile, double wall metal drawer box system built onto full extension Dura-Close synchronized soft-close 100 lb dynamic capacity undermount slides • Solid steel construction with grey powder coat finish • Front cams for vertical and horizontal drawer front adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.