Zoro Homepage

23" Wide Polished Chrome Wire Shoe Fence for Shelving

  • Mfr # SF23-PC

  • Zoro # G103853180


product price: $17.35
/ea

Key Features

Material
Steel
Height
1-3/16"
Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF23-PC
Zoro #
G103853180
UPC #
843512045172
Country of Origin
China

Dimensions

Height
1-3/16"
Width
23"

Details

Material
Steel

Description

Keep shoes from sliding off shelving with this functional 23" wide Polished Chrome Wire Shoe Fencing. Attaches to shelf with press-in pegs that fit 5 mm (3/16") drilled holes. Pegs are spaced in 32 mm increments. Heavy-duty steel wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.