24" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel

  • Mfr # 209FU24

  • Zoro # G303853140


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc
Material
Steel
Height
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209FU24
Zoro #
G303853140
UPC #
843512074196
Country of Origin
China

Dimensions

Height
54 mm

Details

Finish
Zinc
Material
Steel

Description

• 1" overtravel slide • Grade 1 ANSI/BHMA certified with 225 lb dynamic weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out • Lubricated steel ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.