Zoro Homepage

24" Wx3/4"Dx5"H Cherry Acanthus Onlay

  • Mfr # ONL-02-24CH

  • Zoro # G503852363


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Material
Cherry
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONL-02-24CH
Zoro #
G503852363
UPC #
843512009747
Country of Origin
Viet Nam

Dimensions

Width
24"

Details

Material
Cherry
Finish
Unfinished

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus elements into a room adds an element of grandeur that's unparalleled. This hand-carved Cherry Acanthus Onlay is the perfect addition to complete your project. Simply attach over a mantel, sink, or cabinet to add extra opulence. Overall measurements: 24" W x 3/4" D x 5" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.