
24" Wx3/4"Dx5"H Maple Acanthus Onlay
Mfr # ONL-02-24MP
Zoro # G003852405
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Width
24"
Finish
Unfinished
Height
5"
Material
Hard Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONL-02-24MP
Zoro #
G003852405
UPC #
843512009754
Country of Origin
Viet Nam
Dimensions
Width
24"
Height
5"
Details
Finish
Unfinished
Material
Hard Maple
Description
Acanthus is the archetype of opulent design elements. Incorporating Acanthus elements into a room adds an element of grandeur that's unparalleled. This hand-carved Maple Acanthus Onlay is the perfect addition to complete your project. Simply attach over a mantel, sink, or cabinet to add extra opulence. Overall measurements: 24" W x 3/4" D x 5" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.