Zoro Homepage

24" Wx7/8"Dx6-7/8"H Cherry Art Nouveau Onlay

  • Mfr # ONL-04-24CH

  • Zoro # G003852382


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Height
6-7/8"
Features
The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
Finish
Unfinished
Material
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONL-04-24CH
Zoro #
G003852382
UPC #
843512010002
Country of Origin
Viet Nam

Dimensions

Width
24"
Height
6-7/8"

Details

Features
The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
Finish
Unfinished
Material
Cherry

Description

The Art Nouveau style is represented in this Cherry onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. Overall measurements: 24" W x 7/8" D x 6-7/8" H. © Hardware Resources **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.