Zoro Homepage

24" Wx7/8"Dx6-7/8"H Maple Art Nouveau Onlay

  • Mfr # ONL-04-24MP

  • Zoro # G003852399


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Features
The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
Material
Hard Maple
Width
24"
Height
6-7/8"
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONL-04-24MP
Zoro #
G003852399
UPC #
843512010019
Country of Origin
Viet Nam

Dimensions

Width
24"
Height
6-7/8"

Details

Features
The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
Material
Hard Maple
Finish
Unfinished

Description

The Art Nouveau style is represented in this Maple onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. Overall measurements: 24" W x 7/8" D x 6-7/8" H. © Hardware Resources **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.